This product requires certification to purchase.

5-1/4 in. All Purpose, Metal Cutting and Aluminum Progressor

You last purchased this on
 
Robert Bosch

5-1/4 in. All Purpose, Metal Cutting and Aluminum Progressor

  • Fast #
  • Part #BT345XF3
  • Item #1294098
  • Manufacturer Part #T345XF3
4 out of 5 Customer Rating
You last purchased this on
 
Robert Bosch

5-1/4 in. All Purpose, Metal Cutting and Aluminum Progressor

  • Fast #
  • Part #BT345XF3
  • Item #1294098
  • Manufacturer Part #T345XF3
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 3 CA: 90 PT: 15570
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use on wood with nails, plywood and particleboard
  • Progressive tooth design for fast cuts and longer life in thick and thin materials
  • T-shank blades suitable for jig saws from Bosch, AEG, Dewalt, ELU, Hitachi, Makita, Metabo, Milwaukee and others
  • Progressor® for Wood and Metal blades offer fast, clean cuts through wood with nails and other sandwich materials
  • Requires Certification

Specifications

Application:
All Purpose, Aluminum, Metal Cutting
Blade Length (in):
5-1/4 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.11 in
Number of Tools Included:
1
Teeth Per Inch:
5/10