DESCRIPTION

  • 360° auxiliary handle — provides a wide range of movement along with operator comfort
  • Integral clutch — helps minimize torque reaction
  • SDS-max® bit system — tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate
  • Two modes of operation: rotary hammer and hammer only mode

Robert Bosch Single Drive System Max Combination Hammer

B11240

AMP:

SPECIFICATIONS

AMP
10
CSA Certified
Yes
Handle Type
D-handle
Length
17-1/4 in
Material
Metal, Plastic
Power Source
Electric
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY