DESCRIPTION

  • 3 modes of operation: rotation only, rotary hammer and hammer only mode
  • Drills faster than key competitors, both corded and cordless
  • Integral clutch – helps minimize torque reaction
  • Litheon ™ charger - charges 36 V batteries to 80% of capacity in 30 minutes
  • Litheon™ 36 V batteries - the most advanced lithium-ion battery available
  • Tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate
  • Variable speed reversing trigger

Robert Bosch Single Drive System Plastic Rotary Hammer

B11536VSR

Volts:

SPECIFICATIONS

Length
15 in
Material
Metal, Plastic
UL Listed
Yes
Volts
36V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS