DESCRIPTION

  • 360 degree auxiliary handle
  • Combination dual mode selector
  • Integral clutch - helps minimize torque reaction
  • Vario-Lock™ positioning - rotates and locks chisel into 12 different positions to optimize working angle

Robert Bosch Spline Combination Hammer

B11247

AMP:

SPECIFICATIONS

AMP
10
CSA Certified
Yes
Handle Type
D-handle
Length
25 in
Material
Metal, Plastic
Power Source
Electric
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY