12-1/2 in. Rotary Hammer
12-1/2 in. Rotary Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 8
- Bit Diameter(s) (In):
- 3-1/8 in
- Chuck Size:
- 1-1/8 in
- Corded Cordless:
- Corded
- Handle Type:
- Auxiliary
- Length:
- 12-1/2 in
- Material:
- Metal, Plastic
- RPM:
- 900
- Tool Type:
- Hammer Drill
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 3 in