5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in. x 3/8 x 1/4 in. Hex Masonry 5 Piece

You last purchased this on
 
Robert Bosch

5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in. x 3/8 x 1/4 in. Hex Masonry 5 Piece

This product requires certification to purchase.
You last purchased this on
 
Robert Bosch

5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in. x 3/8 x 1/4 in. Hex Masonry 5 Piece

  • Fast #
  • Part #BMP500T
  • Item #7267107
  • Manufacturer Part #MP500T
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/8 in
Bit Sizes:
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Length:
6 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
5 Piece
Product Type:
Bit Set
Shank Size:
1/4 in
Shank Style:
Hex