Robert Bosch Tool

8 in. 6/10 TPI Reciprocating Saw Blade 5 Pack

Part #BRPRW8  |  Manufacturer Part #RPRW8

Teeth Per Inch:

6/10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • taper back body for easier starts in tough-to-reach applications
  • Exaggerated tip for easy plunge cuts
  • Designed for use on wood and wood materials
  • Progressive tooth pitch for cutting various thicknesses
  • PTFE seat and packing, with chrome-plated brass ball and stem, and heavy-duty handle with vinyl grip
  • Temperature range: -20° F to 300° F

Documents

Specifications

Blade Length: 8 in

Blade Material: High Carbon Steel

Blade Thickness In : .05 in

Blade Type: Reciprocating Saw

Number Of Pieces: 5 Piece

Package Quantity: Pack of 5

Teeth Per Inch: 6/10