5/16 in, 1/4 in, 3/16 in, 5/32 in. x 5/32 x 1/4 in. 3-Flat Masonry 9 Piece

You last purchased this on
 
Robert Bosch

Brute Tough™ 5/16 in, 1/4 in, 3/16 in, 5/32 in. x 5/32 x 1/4 in. 3-Flat Masonry 9 Piece

This product requires certification to purchase.
You last purchased this on
 
Robert Bosch

Brute Tough™ 5/16 in, 1/4 in, 3/16 in, 5/32 in. x 5/32 x 1/4 in. 3-Flat Masonry 9 Piece

  • Fast #
  • Part #BTC900
  • Item #7267112
  • Manufacturer Part #TC900
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
5/32 in
Bit Sizes:
5/16 in, 1/4 in, 3/16 in, 5/32 in
Collection:
Brute Tough™
Drill Bit Type:
Masonry
Magnetic:
No
Material:
Carbide
Number of Pieces:
9 Piece
Product Type:
Bit Set
Shank Size:
1/4 in
Shank Style:
3-Flat