1/2 x 2 in. Impact Socket Adapter
Impact Tough™ 1/2 x 2 in. Impact Socket Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Impact Tough™
- Drive Size:
- 1/2 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1/2 in
- Tool Type:
- Socket