1-3/8 x 1-3/8 x 3/4 in. Spline Hammer 1 Piece
Spline SpeedX™ 1-3/8 x 1-3/8 x 3/4 in. Spline Hammer 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Short head gets dust out fast and reduces heat build-up
- Wear mark indicated accurate hole diameter
- Inclined side cutters for aggressive drilling
- Extremely robust and aggressive solid tungsten carbide S-cutter
- Active centering tip for optimum guidance when drilling in concrete and reinforced concrete
Specifications
- Bit Diameter(s) (In):
- 1-3/8 in
- Bit Sizes:
- 1-3/8 in
- Collection:
- Spline SpeedX™
- Drill Bit Type:
- Hammer
- Drilling Depth (in):
- 16 in
- Length:
- 21 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Masonry Bit
- Shank Size:
- 3/4 in
- Shank Style:
- Spline