DESCRIPTION

  • 15-1/2 In. shank for tamping
  • Brute™ 1-1/8 In. hex hammer steel
  • Internal lock for Bosch hammer model 11304 and external collar for pneumatic hammers
  • Use with model HS2124 or HS2125 tamper plate

Robert Bosch Tool Tamper Shank

BHS2173

Length:

SPECIFICATIONS

Length
15-1/2 in
Material
Steel
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY