10 in. Brass Stem

You last purchased this on
 
Robert Manufacturing

10 in. Brass Stem

This product requires certification to purchase.
You last purchased this on
 
Robert Manufacturing

10 in. Brass Stem

  • Fast #
  • Part #RR45010
  • Item #231580
  • Manufacturer Part #R450-10
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Male SAE
End Connection 2:
Male SAE
End Connections:
Male SAE
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
10 in
Material:
Brass
NSF Certified:
No
Product Type:
Stem
UL Listed:
No