3/4 in. Red Brass MIPT Float Valve
Bob® R400 3/4 in. Red Brass MIPT Float Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Bob® R400
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Material:
- Red Brass
- Pressure - High:
- 85
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Disc Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Float Valve
- Weight:
- 0.82 lb