DESCRIPTION

  • 1/2" MNPT positive seal Brass inlet fitting, Stainless Steel, corrosion resistant, inlet screen, high temperature over-travel spring mechanism, alternate discharge/antisiphon port, spring loaded positive seal seat and tamper resistant cap

Dole FP45 Freeze Protective Valve

IFP45

Valve Size:

SPECIFICATIONS

End Connection 1
MNPT
Material
Stainless Steel
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY