1/2 in. Inlet 3/4 in. Outlet Propane and Natural Gas Valve
720 Series 1/2 in. Inlet 3/4 in. Outlet Propane and Natural Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes wiring connections, manual selector and adjustments
- For intermittent pilot ignition applications such as central heating units, space heaters, wall heaters, boilers and mobile home furnaces
Specifications
- AMP:
- 45
- BTU:
- 150000
- Brand Model Compatibility:
- Universal
- Collection:
- 720 Series
- Fuel Type:
- Natural Gas, Propane
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Power Source:
- Gas
- Volts:
- 24V