DESCRIPTION

  • Includes mounting hardware
  • Pull is 8" CTC
  • Stainless steel handle

Rockwood 16 in. Pull Plate

R107X70C

Width:

4 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
16 in
Material
Stainless Steel
Type
Pull Plate
Width
4 in

Starting at
$29.49
EACH
  • QUANTITY