DESCRIPTION

  • Adjustable bolt head
  • Contains a 3/4" bolt throw and a 3/4" rod basket
  • Includes mounting hardware
  • Rod length: 12"

Rockwood 6-3/4 x 12 in. Lever extension Flush Bolt

R55526D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-3/4 in
Material
Brass
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.76
EACH
  • QUANTITY