DESCRIPTION

  • Includes mounting hardware
  • Low lip dome stop with height of high dome stop

Rockwood Brass Floor Mount Cast Universal Dome Stop

R441H

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.16: L02161
Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
1-1/8 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.43
EACH
  • QUANTITY