DESCRIPTION

  • DuraFlex bumper provides reliable grip on floor

Rockwood Kick Down Door Holder

R460

Color Finish

 

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Depth
4 in
Height
2-1/16 in
Material
Aluminum, Rubber
Width
1-3/8 in

Starting at
$15.96
EACH
  • QUANTITY