DESCRIPTION

  • Back plate prevents damage to wall
  • Concealed mounting, concave bumper
  • Includes Mounting Hardware

Rockwood Wall Stop Concave

R409

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
3/4 in
Material
Rubber, Stainless Steel

Starting at
$4.59
EACH
  • QUANTITY