DESCRIPTION

Rocky Mountain Colby Pipe Company 10 ft. Schedule 40 Bell End Plastic Pressure Pipe

P40BECPCC10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Schedule Class
40