DESCRIPTION

  • 1/4 turn ceramic disc valves
  • Lever handle
  • One hole installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 10 19/64"
  • Spout reach: 4 11/16"
  • Spout swivels

Rohl Country Kitchen 0.5 gpm Single-Handle Deck Mount Kitchen Sink Faucet C-Spout

RA1635LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
7-3/8 in
Spout Reach
4-11/16 in
Spout Type
C-Spout
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$257.4
EACH
  • QUANTITY