1/2 x 7-5/16 in. MNPT Brass Shower Arm in Matte Black
1/2 x 7-5/16 in. MNPT Brass Shower Arm in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 6-3/8 in shower arm extends vertically for a ceiling-mount installation
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Length cannot be cut down
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 7-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Shower Arm Reach:
- 7 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in