1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Matte Black
1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Matte Black
Product Details
Product Details
- Angled shower arm extends with a downward bend from the wall
- Complements Tenerife collection and other transitional designs
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Escutcheon included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- FNPT
- End Connection 2:
- Male Threaded
- End Connections:
- FNPT x Male Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 6-13/16 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in