DESCRIPTION

  • 1 1/2" max. depth on deck
  • 1.2 GPM
  • 1/2" NPSM connections
  • Brass construction
  • Ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Matching tub filler U.3747 or U.3748
  • Maximum deck depth: 1-1/2"
  • Swivel spout

Rohl Perrin & Rowe® Georgian Era 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle

RU3724X2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Perrin & Rowe® Georgian Era
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/8 in
Spout Reach
6-1/2 in
Spout Type
Column, Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$1335.3
EACH
  • QUANTITY

DOCUMENTS