• Cart

DESCRIPTION

  • 1.2 GPM
  • 1/2" NPT connectors
  • 5 3/4" spout reach
  • Flow rate: 1.2 gpm
  • Porcelain lever handles
  • Quarter-turn ceramic valves
  • Swarovski® Crystal Lever (LC) with crystal pop-up knob also available, price is different. Call ROHL Customer Care for details.
  • Three-hole installation

Rohl Palladian 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle

RA1908LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Palladian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-11/64 in
Spout Reach
5-3/4 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$860.49
EACH
  • QUANTITY

DOCUMENTS