DESCRIPTION

  • 1/4 turn ceramic disc valves
  • Flow rate: 1.5 gpm
  • Spout swivels
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole installation

Rohl Acqui 1.2 gpm Cross Handle Deck Mount Bridg Faucet

RA1419XM

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Acqui
Color Finish
Tuscan Brass
Color Finish Category
Brass Tones
Faucet Connection Size
1/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Material
Metal
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6-3/8 in
Spout Reach
6-1/2 in
Spout Type
Column
WaterSense Labeled
No

Starting at
$754.7
EACH
  • QUANTITY