DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Rohl Michael Berman 1.2 gpm Deck Mount Set Metal Faucet

RMB1929LM

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in - 12 in
Collection
Michael Berman
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
2-15/16 in
Spout Reach
5-1/2 in
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY