DESCRIPTION

  • 1/4 turn ceramic valves
  • 2 23/32" escutcheons
  • Remote pop-up included
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 7 7/16"
  • Spout reach: 6 5/16"
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Two hole 8" 5/16" installation

Rohl Country Bath 1.2 gpm Double Cross Handle Bridge Lavatory Faucet

RA1418XM

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Bridge
Flow Rate
1.2 gpm
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
6-5/16 in
Spout Type
Column
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY