DESCRIPTION

  • Brass construction
  • Flow rate: 1.2 gpm
  • Quarter-turn ceramic disc control cartridges
  • Swivel spout reach: 5-1/2"

Rohl Modern™ 1.2 gpm Double Cross Handle Widespread Faucet Mixer

RBA108X2

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
6 in - 12 in
Collection
Modern™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Reach
5-1/2 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$825.51
EACH
  • QUANTITY

DOCUMENTS