DESCRIPTION

  • Connectors: 1/2" NPT
  • Flow rate: 1.2 gpm
  • Maximum deck depth: 1-3/4"
  • Quarter-turn ceramic disc cartridges
  • Solid brass spout, valve housing and pop-up
  • Swivel spout
  • Unique handle fixing clip, engineered to increase the life of the valve

Rohl Perrin & Rowe® 1.2 gpm Double Lever Handle Widespread Lavatory Faucet

RU3720L2

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in - 15-3/4 in
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-1/2 in
Spout Reach
6-1/2 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$1205.36
EACH
  • QUANTITY

DOCUMENTS