DESCRIPTION

  • Also available in metal lever (LS) handles
  • Fixed spout
  • This product is changing flow rate to adhere to California requirements.  Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture.  Difference in the flow rates is negligible.

Rohl Perrin & Rowe® 1.2 gpm Lever Handle Widespread Lavatory Faucet

RU3705L

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
1 in
Spout Reach
5-7/8 in
Spout Type
Level
WaterSense Labeled
No

Starting at
$1044.59
EACH
  • QUANTITY