DESCRIPTION

  • 1/2" male outlet connection
  • Length: 5"

Rohl 1/2 in. Shower Arm

R11405

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
5 in
Installation Type
Wall Mount
Length
5 in
Size
1/2 in x 1/2 in
Width
2-3/8 in

Starting at
Call for Pricing
  • QUANTITY