• Cart

DESCRIPTION

  • Also coordinates with Rohl Matheson™ collection
  • Insulated tank
  • Mounting hardware included
  • Pilot fill valve

Rohl 1.28 gpf Toilet Tank

RFE2350

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Chrome
Handle Type
Trip Lever
Height
15-3/16 in
IAPMO Listed
No
Length
8-1/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
17-1/8 in

Starting at
Call for Pricing
  • QUANTITY