1-3/8X24 Grab Bar with Holder Satin Nickel
1-3/8X24 Grab Bar with Holder Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
- Verona and Arcana escutcheon design
- Includes mounting hardware
- Brass construction
- Sliding hand shower parking bracket
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov