DESCRIPTION

  • 1/4 turn ceramic valve
  • Includes side spray
  • Porcelain Lever handles (Product shown with cross handles)
  • Spout height: 11 1/2"
  • Spout reach: 9"
  • Spout swivels
  • Two hole installation

Rohl Country Kitchen 1.5 gpm 2-Handle Deck Mount Kitchen Sink Faucet Column Spout IPS Connection

RA1679LMWS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
8-37/64 in
Spout Reach
8-55/64 in
Spout Type
Column
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$688.06
EACH
  • QUANTITY