DESCRIPTION

  • Cross handles
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach: 8 55/64"
  • Spout swivels

Rohl Country Kitchen 1.5 gpm 8 in. 2-Handle Wall Mount Kitchen Sink Faucet Column Spout

RA1456X

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
Handle Type
Spoke
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Side Spray
No
Spout Height
7 in
Spout Reach
8-55/64 in
Spout Type
Column
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY