DESCRIPTION

  • Brass construction
  • Centers: 8"
  • Ceramic disc control cartridge
  • Cutout: minimum 1-1/8" and maximum 1-3/8"
  • Deck mount only
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • Insulated brass side spray
  • Spout height: 16-1/2"
  • Swivel spout reach: 9"

Rohl Perrin & Rowe® Kitchen 3-Hole Bridge Kitchen Faucet with Sidespray and Double Lever Handle

RU4273LS2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Perrin & Rowe® Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
10-7/8 in
Spout Reach
9 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$1723.48
EACH
  • QUANTITY

DOCUMENTS