DESCRIPTION

  • Brass construction
  • Connection: 1/2" female NPT
  • Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
  • Extends for easy use over front or rear burners
  • Flow rate: 1.5 gpm
  • Folds away when not in use
  • Spout reach: 24-5/8"
  • Swing arm fold away with dual shut offs

Rohl Italian Country Kitchen Pot Filler with Lever Handle and 28-5/8 in. Spout Reach

RA1451LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Italian Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
18-23/50 in
Spout Type
Swing
Trim Only
No

Starting at
$861.33
EACH
  • QUANTITY

DOCUMENTS