DESCRIPTION

  • Cleansing spray modes to leave user feeling rinsed and clean
  • Eco and environmentally friendly
  • Finger notch for easy rotation between spray functions
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Flow rate: 1.75 gpm
  • Inlet: 1/2" female with swivel connection
  • Position definition between spray functions is positive

Rohl Ecomodern 1.75 gpm 5-Function Showerhead

RSOF134

Color Finish

 

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Ecomodern
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
Female Swivel
End Connections
Female Swivel
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Showerhead Function
5
Size
1/2 in
Spray Type
Classic, Concentrated, Mist
WaterSense Labeled
No

Starting at
$75.81
EACH
  • QUANTITY

DOCUMENTS