DESCRIPTION

Rohl Perrin & Rowe® 1.75 gpm Shower Package with Single Lever Handle and Side Rail

RUKIT68LS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.75 gpm
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Showerhead Function
Multi
Spray Type
Multifunction
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS