DESCRIPTION

  • Flow rate: 1.8 gpm
  • Maximum deck thickness: 1-3/4"
  • Quarter-turn ceramic disc valve
  • Requires 2-1/2" clearance from backsplash
  • Spout height: 15"
  • Spout reach: 9"
  • Two hole installation

Rohl Perrin & Rowe® 1.8 gpm 2-Hole Column Spout Single Lever Handle Kitchen Faucet with Sidespray

RU4846LS2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9 in
Spout Reach
9 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
$1118.72
EACH
  • QUANTITY

DOCUMENTS