DESCRIPTION

  • Brass construction
  • CNC machined
  • Ceramic disc control cartridges
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • Metal levers
  • Swivel C-spout reach: 6-1/4"

Rohl Perrin & Rowe® 1.8 gpm 1-Hole Double Lever Handle Bar Faucet

RU47112

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
9-3/4 in
Spout Reach
6 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
$949.62
EACH
  • QUANTITY

DOCUMENTS