DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridge
  • Dual spray modes
  • Flow rate: 1.8 gpm
  • Lever handle
  • Maximum deck depth: 1-3/4"
  • Maximum hose extension: 26"
  • One hole installation
  • Requires 2-1/2" clearance from backsplash to center of faucet hole

Rohl Modern Kitchen™ 1.8 gpm 2-Hole Single Lever Handle Pull-Down Kitchen Faucet

RLS59L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Modern Kitchen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
8 in
Spout Type
High Arc, Pull-Down
Trim Only
No
WaterSense Labeled
No

Starting at
$1296.99
EACH
  • QUANTITY

DOCUMENTS