DESCRIPTION

Rohl 150# Galvanized Malleable Iron Tee

IGTC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ADA Compliant
Yes
Clean Bagged
No
Coating
Galvanized
End Connection 1
Galvanized
End Connection 2
Galvanized
End Connection 3
Galvanized
End Connections
Galvanized
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in x 1/4 in x 3/8 in
Fitting Type
Reducing
Material
Malleable Iron
Pressure Class
150#