• Cart

DESCRIPTION

  • Brass construction with ABS hand shower
  • Connection: 1/2" female
  • Flow rate 1.8 GPM at 80 PSI
  • Flow rate: 1.8 gpm at 80 PSI
  • Multi-directional spray
  • Swivel ball-and-socket joint
  • Two spray patterns: classic spray and nebulizer mist
  • Upon installation, 2 or more body sprays need to be installed in a loop to ensure equal pressure
  • Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure

Rohl 1.8 gpm Body Spray with Swivel

RI00124

Color Finish

 

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female
Faucet Connection Size
1-1/2 in
Faucet Mount
Arm Mount
Flow Rate
1.8 gpm
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-13/16 in
Material
Solid Brass
NSF Certified
No
Spray Type
Multifunction
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
$86.64
EACH
  • QUANTITY

DOCUMENTS