DESCRIPTION

  • Flow rate: 1.5 gpm
  • Includes matching sidespray
  • Lever handle
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swivels
  • Two hole 8" – 16" installation

Rohl Country Kitchen 1.8 gpm Column Spout Metal Lever Hand Spray

RA3650LMWS

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Center Size
8 in - 16 in
Collection
Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
8-1/4 in
Spout Reach
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$825.51
EACH
  • QUANTITY