DESCRIPTION

  • Brass construction
  • Flow rate: 1.8 gpm
  • Metal lever handles
  • Quarter-turn ceramic disc valves
  • Swivel C-spout reach: 6"

Rohl Perrin & Rowe® 1.8 gpm 1-Hole Double Lever Handle Continuous Bar Faucet

RU4213LS2

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
9 in
Spout Reach
6 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS