DESCRIPTION

  • CNC machined
  • Porcelain lever handles
  • Quarter-turn ceramic valves
  • Single hole installation
  • Swivel spout

Rohl Perrin & Rowe® 1.8 gpm Double Lever Handle Bar Faucet

RU47592

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
6-1/2 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
No

Starting at
$1046.25
EACH
  • QUANTITY

DOCUMENTS