DESCRIPTION
- Ceramic disc control cartridges
- Column spout
- Faucet made in England and filter made in Switzerland
- Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
- Installation depth on deck: 1-3/4"
- Insulated brass side spray
- Left lever controls filtration, right lever controls hot/cold
- Overall height: 11"
- Swivel spout reach: 11"
Rohl Perrin & Rowe® Kitchen 1.8 gpm Double Lever Handle Kitchen Faucet with Sidespray and 11 in. Spout
RU1571LS2
Color Finish
SPECIFICATIONS
- CEC Compliant
- For Sale in CA
- Collection
- Perrin & Rowe® Kitchen
- Color Finish
- Polished Nickel
- Color Finish Category
- Nickel Tones
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.8 gpm
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Material
- Brass
- Number of Handles
- Two Handle
- Side Spray
- Yes
- Spout Height
- 8-1/8 in
- Spout Reach
- 11 in
- Spout Type
- Column
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday